Zoro Homepage

Fenix: Industrial Handheld Flashlight, LED, Lithium Ion, 1700lm, Black

  • Mfr # LD30R

  • Zoro # G816222532


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Beam Distance
843 ft
Battery Size
18650
Length
5.11 in
Includes
ARB-L18-3400 battery, USB Type-C charging cable, lanyard, holster, spare O-ring
Lamp Type
Luminus SST40 LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD30R
Zoro #
G816222532
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650
Length
5.11 in
Width
1.04 in

Details

Beam Distance
843 ft
Includes
ARB-L18-3400 battery, USB Type-C charging cable, lanyard, holster, spare O-ring
Lamp Type
Luminus SST40 LED
Maximum Lumens Output
1700
Lamp Life
750 Hr
Water Penetration Rating
IP68
Body Color
Black
Rechargeable
Yes
Light Output Modes
7
Special Light Output Mode
Strobe/SOS
Body Material
Aluminum
Color Temp.
Around 6000K

Description

The Fenix LD30R Rechargeable Flashlight is a powerful everyday carry flashlight with a maximum output of 1700 lumens. Activate it with the tactical tail switch and cycle through seven lighting modes using the side switch. USB Type-C rechargeable with a battery level indicator helps keep your flashlight charged and at the ready. Plus, its two-position body clip makes it even more convenient to carry. With a durable IP68-rated waterproof and dustproof rating, youll have a flashlight that won't let you down.


  • Uses one Luminus SST40 LED with a lifespan of 50,000 hours.
  • The tactical tail switch controls the momentary and constant on/off functions.
  • The neck-mounted side switch controls brightness selection.
  • The SOS mode and Strobe mode can enhance user's safety in various outdoor activities.
  • Battery level indication LED and low-voltage warning.
  • Two-way body clip for versatile attachment.
  • Intelligent overheat protection circuitry to protect against high surface temperatures.
  • All-metal CNC machined light body.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.