Zoro Homepage

Fenix: Industrial Handheld Flashlight, LED, Lithium Ion, 3000lm, Black

  • Mfr # C7

  • Zoro # G616222435


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Maximum Lumens Output
3000
Width
1.57 in
Length
5.87 in
Light Output Modes
7
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7
Zoro #
G616222435
UPC #
-
Country of Origin
China

Dimensions

Width
1.57 in
Length
5.87 in
Battery Size
18650

Details

Maximum Lumens Output
3000
Light Output Modes
7
Body Color
Black
Special Light Output Mode
Strobe/SOS
Rechargeable
Yes
Includes
ARB-L21-5000 rechargeable li-ion battery, USB Type-C charging cable, lanyard, spare O-ring
Body Material
Aluminum
Beam Distance
1542 ft
Lamp Life
68 Hr
Lamp Type
Luminus SST70 LED
Water Penetration Rating
IP68

Description

The Fenix C7 Flashlight is a high-performance flashlight that is the perfect tool for industrial and maintenance operations. Delivering up to 3000 lumens, the Fenix C7 flashlight can throw that light a maximum distance of 1542ft 470m. Always know the batterys status with the battery level indicator and keep the included 5000mAh battery charged via the USB Type-C port. The magnetic base on the Fenix C7 allows you to attach the flashlight to most metal surfaces for hands-free lighting. Waterproof, dustproof and impact resistant to 1m, the C7 Flashlight is built tough enough to withstand anything your job site can dish out. *Does not have a tail switch.


  • A Luminus SST70 LED with a lifespan of 50,000 hours.
  • Includes a 5000mAh rechargeable Li-ion battery.
  • On/off, output selection with the side switch.
  • USB Type-C rechargeable, 3 hours for full charging.
  • Magnetic base for hands-free use.
  • Battery level indication.
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.