Shop FENIX LIGHTING
See all product information
Create Account
Fenix Industrial Handheld Flashlight, LED, Lithium Ion, 4600lm, Black
- Mfr # C7 PRO
- Zoro # G323953783
product price:Â
$
89.95
/ea
Key Features
Bulb Type
Four Luminus SST25 LEDs
Battery Size
21700
Length
5.9 in
Special Light Output Modes
Strobe, SOS
Color Temperature
Around 6500K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C7 PRO
- Zoro #
- G323953783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Battery Size
- 21700
- Length
- 5.9 in
- Overall Depth
- 1.12 in
- Width
- 1.7 in
Details
- Bulb Type
- Four Luminus SST25 LEDs
- Special Light Output Modes
- Strobe, SOS
- Color Temperature
- Around 6500K
- Max Lumens
- 4,600 lm
- Body Color
- Black
- Rechargeable
- Yes
- Max Runtime (Hrs)
- 85
- Water Resistance Rating
- IP68
- Distance (ft)
- 1112 ft
- Lighting Modes
- 7
- Includes
- ARB-L21-5000 V2.0 battery, USB Type-C charging cable, Lanyard, Spare O-ring
- Item
- Flashlight
Description
The Fenix C7 PRO Rechargeable Flashlight is a high-output powerhouse designed for those who need an expansive floodlight to saturate their surroundings. As the high-lumen companion to the C7 V2.0, this PRO version prioritizes raw brightness, unleashing a staggering 4600 lumens. This wide, authoritative beam is perfect for illuminating entire job sites, broad search areas, or expansive campsites. While its sibling is optimized as a spotlight for distance, the C7 PRO is engineered for maximum area coverage, offering professional-grade visibility and premium power at an exceptional value. Built for the demands of high-intensity work, the C7 PRO features a substantial, ultra-thick aluminum body that provides enhanced durability and impact resistance. A key differentiator of this model is the integrated USB Type-C charging port, which supports 20W fast charging, ensuring you spend less time at the outlet and more time on the task. Equipped with a magnetic tail for hands-free utility and an IP68 waterproof rating, the C7 PRO stands as a rugged, essential-performance workhorse-the ideal choice for those who value maximum lumen output and rapid recovery over compact, tactical complexity.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.