Zoro Homepage

Fenix: Industrial Handheld Flashlight, LED, Lithium Ion, Adjustable Beam, 2800lm, Black

  • Mfr # LD45R

  • Zoro # G516222542


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Light Output Modes
7
Width
1.75 in
Lamp Life
65 Hr
Battery Size
21700
Special Light Output Mode
Strobe/SOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD45R
Zoro #
G516222542
UPC #
-
Country of Origin
China

Dimensions

Width
1.75 in
Battery Size
21700
Length
6.11 in

Details

Light Output Modes
7
Lamp Life
65 Hr
Special Light Output Mode
Strobe/SOS
Water Penetration Rating
IP68
Rechargeable
Yes
Body Color
Black
Includes
ARB-L21-5000 V2.0 battery, USB Type-C charging cable, Holster, Lanyard, Spare O-ring
Beam Distance
1575 ft
Maximum Lumens Output
2800
Body Material
Aluminum
Lamp Type
Luminus SFT70 LED
Color Temp.
Around 6500K

Description

The Fenix LD45R is a powerful, high-performance flashlight designed for ultimate control, delivering up to 2800 lumens of brightness with an adjustable beam. Its 270° rotary switch allows for easy adjustment between floodlight and spotlight, while the OLED display lets you monitor brightness levels and battery status in real-time. Keep this light fully charged via the built-in USB Type-C charging port. IP68 waterproof and dustproof rated, the LD45R is built for reliability in any environment. This versatile adjustable beam flashlight is perfect for those who need maximum control and illumination, no matter the task.


  • Utilizes one Luminus SFT70 LED with a lifespan of 50,000 hours.
  • Multiple output levels assist lighting needs required in various scenes.
  • Rotate the toggle switch to adjust the beam intensity between spotlight and floodlight.
  • The neck-mounted side switch controls on/off and brightness levels.
  • The SOS mode and Strobe mode can enhance user's safety in various outdoor activities.
  • OLED display shows the brightness level, output, charging status and battery level.
  • USB Type-C charging port with inner waterproofing; IP68 rated.
  • Made of durable A6061-T6 aluminum alloy material.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.