Zoro Homepage

Fenix: Industrial Handheld Flashlight, LED, Side Light, Lithium Ion, 600lm, Black

  • Mfr # LD12R

  • Zoro # G016222448


product price: $59.95
/ea

Key Features

Special Light Output Mode
None
Maximum Lumens Output
600
Length
4.76 in
Water Penetration Rating
IP68
Width
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD12R
Zoro #
G016222448
UPC #
-
Country of Origin
China

Dimensions

Length
4.76 in
Width
0.87 in
Battery Size
14500

Details

Special Light Output Mode
None
Maximum Lumens Output
600
Water Penetration Rating
IP68
Beam Distance
610 ft
Body Color
Black
Body Material
Aluminum
Lamp Type
Main light: Luminus SST20 cold white LED; Side light: SC1818C LED
Rechargeable
Yes
Light Output Modes
7
Includes
ARB-L14-800 battery, USB-C charging cable, spare O-ring, lanyard
Lamp Life
16.3 Hr
Color Temp.
Around 6500K

Description

The Fenix LD12R Rechargeable EDC Flashlight is perfect for your everyday carry. This compact, rechargeable flashlight features dual light sources with a powerful main light with impressive brightness and a useful side light for utility. Powered by an included 14500 Li-ion battery, the flashlight is charged via the USB-C charging port-hidden for added protection and a clean look. The body clip includes a magnet allowing you to attach the LD12R to most metal surfaces for hands-free lighting. Versatility is the name of the game for this great EDC flashlight.


  • Convenient flashlight head rotary design for quickly choosing between main light and side light
  • Hidden USB Type-C charging port
  • Battery level indicator and low-voltage warning
  • Magnetic body clip for hands-free operation
  • Intelligent overheat protection circuitry to protect against high surface temperature
  • All-metal CNC machined light body
  • Premium type HAIII hard-anodized anti-abrasive finish
  • IP68 waterproof/dustproof protection

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.