Zoro Homepage

Fenix: Industrial Handheld Flashlight w/Charging Dock, LED, Lithium Ion, 3000lm, Black

  • Mfr # WF25RM

  • Zoro # G716222472


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Width
1.57 in
Includes
ARB-L21-5000U battery, charging cradle, magnetic charging cable, spare O-ring
Rechargeable
Yes
Light Output Modes
6
Beam Distance
1214 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF25RM
Zoro #
G716222472
UPC #
-
Country of Origin
China

Dimensions

Width
1.57 in
Battery Size
21700
Length
7.17 in

Details

Includes
ARB-L21-5000U battery, charging cradle, magnetic charging cable, spare O-ring
Rechargeable
Yes
Light Output Modes
6
Beam Distance
1214 ft
Lamp Life
77 Hr
Body Color
Black
Water Penetration Rating
IP68
Body Material
Aluminum
Maximum Lumens Output
3000
Special Light Output Mode
None
Lamp Type
Luminus SST70 LED
Color Temp.
Around 6000K

Description

The Fenix WF25RM Work Flashlight is engineered for professionals who need dependable, high-performance lighting. Offering an impressive 3000-lumen burst mode activated by holding the side switch for two seconds, it provides instant illumination with a beam that reaches 1214ft 370m. The magnetic charging dock ensures your flashlight is always fully powered and ready for action. This versatile work flashlight features a 365nm UV light for industrial applications, a proximity sensor for safe operation, and a tail clip for hands-free convenience. With its rugged aluminum alloy build, IP68 waterproof rating, and compact size, the Fenix WF25RM is the ultimate work companion for any demanding job.


  • Utilizes one Luminus SST70 LED with a lifespan of 50,000 hours.
  • Magnetic charging cradle, can be separated with the magnetic charging cable.
  • The magnetic charging cradle can be fixed on the desk/wall by two screws.
  • Long press the neck-mounted switch to enter 3000-lumen Burst.
  • 365nm UV light for non-destructive testing and leak testing.
  • Proximity downshift safety function to avoid danger caused by high temperature.
  • Boot-up battery level indication and low-voltage warning.
  • Made of durable A6061-T6 aluminum alloy material.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.