Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Industrial Handheld Magnetic Flashlight, LED, Lithium Ion, 300lm, Black

  • Mfr # WT16R

  • Zoro # G516222481


product price: $64.95
/ea

Key Features

Light Output Modes
6
Lamp Type
2 x CREE XP-E2 LEDs and COB floodlight
Lamp Life
30 Hr
Maximum Lumens Output
300
Special Light Output Mode
Flash
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WT16R
Zoro #
G516222481
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Battery Size
Built In
Width
1.46 in

Details

Light Output Modes
6
Lamp Type
2 x CREE XP-E2 LEDs and COB floodlight
Lamp Life
30 Hr
Maximum Lumens Output
300
Special Light Output Mode
Flash
Water Penetration Rating
IP66
Body Material
Aluminum
Includes
USB Type-C charging cable, lanyard
Beam Distance
377 ft
Body Color
Black
Rechargeable
Yes
Color Temp.
Around 5800K

Description

The Fenix WT16R magnetic flashlight is a great all-purpose work light. A single switch allows you to choose between three brightness levels of a forward facing spotlight, two floodlight levels and a yellow flash. Magnets on the tail and back let you attach the light to most metal surfaces for hands-free lighting. The sturdy clip allows you to attach the light to your belt, pocket or pack. Check the built-in batterys status with the battery level indicator and recharge it via the USB type-C charging port. Quality built with an IP66 rated dustproof and heavy rain resistant, the Fenix WT16R Rechargeable Magnetic Flashlight will be your trusted tool in the field or on the job.


  • Two Cree XP-E2 LEDs and COB floodlight source with a lifespan of 50,000 hours
  • Built-in 3.7V/2000mAh Li-polymer battery pack
  • Combines spotlight, floodlight and yellow flash in one
  • Strong magnets are placed in the back and the tail allowing for attachment to most metal surfaces
  • Wide stainless steel body clip for firm connection to pocket or pack
  • Battery level indication for instant check of remaining battery level
  • Intelligent memory circuit memorizes the last selected output
  • Made of quality plastics, anti-drop and anti-corrosion

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.