Fenix: Industrial Headlamp, Spot/Flood LED, Lithium Ion, 600 lm, Yellow

  • Mfr # WH23R

  • Zoro # G716222458


product price:  $64.15
/ea

Key Features

Water Penetration Rating
IP66
Light Output Modes
7
Body Material
PC
Includes
USB Type-C charging cable
Rechargeable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH23R
Zoro #
G716222458
UPC #
-
Country of Origin
China

Dimensions

Width
1.77 in
Length
3.4 in
Battery Size
Built In

Details

Water Penetration Rating
IP66
Light Output Modes
7
Body Material
PC
Includes
USB Type-C charging cable
Rechargeable
Yes
Body Color
Yellow
Special Light Output Mode
None
Lamp Life
150 Hr
Beam Distance
328 ft
Lamp Type
Two Luminus LEDs
Maximum Lumens Output
600
Color Temp.
Around 6000K

Description

The Fenix WH23R Work Headlamp is the perfect tool for the working professional or DIY tasks. Seven lighting modes are easily operated by the glove-friendly rotary side switch. Two independent light sources include a spotlight and floodlight. Activate them both for a 600 lumen Turbo mode. The most unique feature of the WH23R is its smart motion sensor. Quickly turn on and off the light simply by waiving your hand in front of the headlamp. USB Type-C rechargeable, the built-in li-polymer battery can be fully charged in 1.5 hours. IP66 rated dustproof and heavy splash proof, oil resistant, and impact resistant to 2 meters, this headlamp is ready for the toughest of work conditions.


  • Two Luminus LEDs with a lifespan of 50,000 hours.
  • Built-in 3.7V/2000mAh li-polymer battery.
  • Spotlight, floodlight and combined light with both modes simultaneously turned on.
  • Smart sensor function- the headlamp can be turned on or off with a wave of the hand.
  • Glove-friendly rotary switch operates all lighting modes and levels.
  • USB Type-C rechargeable headlamp. up to 1.5 hours to full charge.
  • Made of quality PC material, impact-resistant and corrosion-resistant.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.