Fenix: Industrial Headlamp, White/Neutral/Red LED, Lithium Ion, 1600lm, Black

  • Mfr # HM75R Special Edition

  • Zoro # G016222479


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
100 Hr
Body Color
Black
Lamp Type
One Luminus SST40 cold white LED, two Luminus SST20 neutral white LEDs, and one OSRAM GR QSSPA1.23 red light LED
Includes
ARB-L18-3400 battery, ARB-L21-5000 V2.0 battery, 1 meter extension cable, 2 x spare O-rings
Maximum Lumens Output
1600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM75R Special Edition
Zoro #
G016222479
UPC #
-
Country of Origin
China

Dimensions

Length
3.59 in
Battery Size
21700
Width
1.61 in

Details

Lamp Life
100 Hr
Body Color
Black
Lamp Type
One Luminus SST40 cold white LED, two Luminus SST20 neutral white LEDs, and one OSRAM GR QSSPA1.23 red light LED
Includes
ARB-L18-3400 battery, ARB-L21-5000 V2.0 battery, 1 meter extension cable, 2 x spare O-rings
Maximum Lumens Output
1600
Special Light Output Mode
Red, Red Flash
Body Material
Magnesium Alloy
Beam Distance
732 ft
Light Output Modes
12
Rechargeable
Yes
Water Penetration Rating
IP68
Version
Special Edition
Color Temp.
Spotlight mode: 6500K. Floodlight mode: 4000K.

Description

Take our best-selling Fenix HM65R and give it some more juice with a lot more features. Thats what weve achieved with the Fenix HM75R Rechargeable Headlamp.The Power Xtend SystemTM combines an external power bank that contains an included 21700 battery, along with its standard 18650 battery in the headlamp, to get vastly longer runtimes.Twelve lighting modes, including spotlight, floodlight, and red light, are all operated by a user-friendly rotary and button combo switch. A top feature is the red light with a maximum 130 lumens. Preserve your night vision and easily navigate the terrain all while not spooking animals.Easily charge the headlamp via its USB Type-C port and know the battery status with the battery level indicator. Impact-resistant to 2 meters and completely waterproof, this is your rugged option for hands-free lighting that will last long into the night.Available for purchase with or without the Power Extender. The Power Extender can be purchased separately-a great option to keep other devices charged.


  • One Luminus SST40 cold white LED, two Luminus SST20 neutral white LEDs, and one OSRAM GR QSSPA1.23 red light LED; with a life span of 50,000 hours each.
  • Made of high-quality magnesium alloy material, lightweight and durable.
  • Rotary mode switch and electronic level switch for easy and fast operation.
  • Spotlight, floodlight and red light.
  • Intelligent brightness downshifting function to avoid potentially dangers at close-range.
  • USB Type-C port has inner waterproofing treatment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.