Fenix: Industrial Headlamp, White/Red LED, Lithium Ion, 1000lm, Black/Blue

  • Mfr # HL45R

  • Zoro # G516222566


product price:  $83.89
/ea
Free Shipping & Returns

Key Features

Width
3.08 in
Water Penetration Rating
IP66
Battery Size
Battery Pack
Length
1.75 in
Maximum Lumens Output
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HL45R
Zoro #
G516222566
UPC #
-
Country of Origin
China

Dimensions

Width
3.08 in
Battery Size
Battery Pack
Length
1.75 in

Details

Water Penetration Rating
IP66
Maximum Lumens Output
1000
Body Color
Black
Light Output Modes
8
Body Material
Aluminum Alloy
Includes
Fenix ARB-LP1900 battery, 1900mAh battery pack, USB Type-C charging cable
Beam Distance
722 ft
Lamp Life
54 Hr
Rechargeable
Yes
Lamp Type
One Luminus SFT25R cold white LED and one OSRAM GR QSSPA1.23 red LED
Special Light Output Mode
Red, Red Flash

Description

Engineered for outdoor pros and adventure seekers, the Fenix HL45R Rechargeable Headlamp is designed to tackle any challenge. Delivering up to 1000 lumens with a 722ft 220m beam distance, its the perfect headlamp for everything! The Fenix HL45R switches seamlessly between red and white light sources with the rotary dial and you can adjust the brightness level by simply tapping the side button. Additionally, the focus ring on this headlamp allows you to transition the white light from a wide flood to a concentrated spotlight. Featuring a gesture-sensing control, you can turn the headlamp on or off with just a wave of your hand. The Fenix HL45R Rechargeable Headlamp runs on a 1900mAh rechargeable battery but also accepts AAA batteries for flexibility. With durable aluminum alloy construction, IP66 waterproofing, and impact resistance, this rechargeable headlamp is ready for any environment.


  • Utilizes one Luminus SFT25R cold white LED and one OSRAM GR QSSPA1.23 red LED; with a life span of 50,000 hours each.
  • Rotary switch and electronic switch combination for lockout function, mode switching, and output selection.
  • Rotatable focus ring for switching between spotlight and floodlight.
  • Gesture-sensing function- the headlamp can be turned on or off with a wave of the hand.
  • Powered by a 1900mAh battery and compatible with three AAA batteries.
  • USB Type-C charging.
  • High-quality aluminum alloy constructed front case, rugged and reliable with great thermal performance.
  • IP66-rated waterproof protection and 1 meter impact resistant.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.