Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Intrinsically Safe Handheld Flashlight, LED, AA Battery, 200lm, Orange/Black

  • Mfr # WF11E

  • Zoro # G016222516


product price: $59.99
/ea

Key Features

Beam Distance
607 ft
Includes
Three AA alkaline batteries, lanyard, spare O-ring
Length
6.6 in
Body Color
Orange
Lamp Life
70 Hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF11E
Zoro #
G016222516
UPC #
-
Country of Origin
China

Dimensions

Length
6.6 in
Battery Size
AA
Width
0.9 in

Details

Beam Distance
607 ft
Includes
Three AA alkaline batteries, lanyard, spare O-ring
Body Color
Orange
Lamp Life
70 Hr
Body Material
PC
Special Light Output Mode
None
Light Output Modes
3
Water Penetration Rating
IP67
Lamp Type
Cree XP-G2 neutral white LED
Rechargeable
No
Maximum Lumens Output
200

Description

The Fenix WF11E is an intrinsically safe flashlight certified by IECEx, ATEX and SGS. It can be used in Zone 0, Zone 1 and Zone 2 where there is potentially explosive gas, and Zone 20, Zone 21 and Zone 22 in combustible dust atmospheres. Powered by three included AA batteries, this intrinsically safe flashlight has a maximum brightness of 200 lumens. The WF11E also includes a magnetic tail and magnetic body clip, allowing you to attach the light to any metal surface. Made from anti-static plastic, impact resistant to 1m, and IP67 rated waterproof and dustproof help make this flashlight the perfect tool for hazardous situations.


  • Intrinsically safe flashlight for use in hazardous areas.
  • Cree XP-G2 neutral white LED with a lifespan of 50,000 hours.
  • Powered by three AA alkaline batteries
  • Three output levels, max 200 lumens.
  • Made of explosion-proof and antistatic plastics.
  • Magnetic light tail and body clip.
  • Physical reverse polarity protection, to protect from improper battery insertion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.