Zoro Homepage

Fenix: Intrinsically Safe Handheld Flashlight, LED, AAA Battery, 85lm, Black/Orange

  • Mfr # WF05E

  • Zoro # G616222480


product price: $34.95
/ea

Key Features

Body Color
Black
Width
0.6 in
Lamp Type
Cree XP-G2 LED
Rechargeable
No
Special Light Output Mode
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF05E
Zoro #
G616222480
UPC #
-
Country of Origin
China

Dimensions

Width
0.6 in
Battery Size
AAA
Length
5.3 in

Details

Body Color
Black
Lamp Type
Cree XP-G2 LED
Rechargeable
No
Special Light Output Mode
None
Water Penetration Rating
IP68
Includes
Two AAA alkaline batteries, lanyard, spare O-ring
Lamp Life
80 Hr
Body Material
PC
Beam Distance
177 ft
Light Output Modes
3
Maximum Lumens Output
85

Description

The WF05E intrinsically safe flashlight is designed for use in areas at risk of explosions, excluding mines. Certified by IECEx, ATEX and SGS to be used in Zone 1 and Zone 2 where there is potentially explosive gas, and Zone 21 and Zone 22 in combustible dust atmospheres. Powered by two included AAA batteries, the rotary head allows you to switch between three lighting modes up to a maximum 85 lumens. Anti-static clip, neutral white light and IP68 rated waterproof and dustproof round out the additional features that make this light the perfect tool for hazardous situations.


  • Intrinsically safe flashlight for use in hazardous areas.
  • Cree XP-G2 LED with a lifespan of 50,000 hours.
  • Powered by two AAA alkaline batteries as shown in the battery list below.
  • Three output levels, max 85 lumens.
  • Made of durable high-strength and oxidation-resistance aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.
  • Physical reverse polarity protection, to protect from the improper battery insertion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.