Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Rechargeable Flashlight, LED, Lithium Ion, 3600lm

  • Mfr # TK25R

  • Zoro # G722800800


product price: $139.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK25R
Zoro #
G722800800
UPC #
-
Country of Origin
China

Description

For those who crave more than a standard flashlight, the Fenix TK25R delivers an entire lighting arsenal in one rugged build. With 3600 lumens of max output and a beam that reaches 1148ft (350m), this flashlight is a mega-powerhouse designed for users who love advanced gear with insane beam throw. The unique mode toggle switch on the tail of the TK25R allows you to quickly switch between three operating modes: Duty, Tactical Support, and Lockout. When Duty mode is selected, the flashlight operates with just the forward-facing white light. When in Tactical Support mode, you can access an array of lighting options built into the side of the flashlight’s head, including two levels of diffused white light, UV light, red light, red flash, and a red/blue flash for signaling. Lastly, select Lockout mode when the flashlight is not in use to avoid accidental activation. Additional features include Instant Turbo, which lets you bypass all other brightness levels to reach Turbo instantly, 1.5-hour fast USB-C charging, and a durable build with IP68-rated waterproofing. The TK25R is bold, complex, and unapologetically overbuilt.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.