Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fenix: Rechargeable Headlamp, LED, Lithium Ion, 1800lm

  • Mfr # HM61R V3

  • Zoro # G122800806


product price: $89.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM61R V3
Zoro #
G122800806
UPC #
-
Country of Origin
China

Description

The Fenix HM61R V3.0 is a versatile headlamp designed for work, camping, and everyday outdoor use. A solid upgrade over its predecessor, the V3.0 now features both spotlight and floodlight modes, delivering up to 1800 lumens with a maximum beam throw of 640ft (195m). The HM61R V3.0’s 4000mAh replaceable rechargeable battery provides an excellent balance of brightness and extended runtime, while USB-C charging makes powering up simple and fast. With a brighter 70-lumen red light, this headlamp also offers excellent performance for working in low light and preserving night vision. The HM61R V3.0 can detach from its comfortable headband to become a right-angle flashlight, and its magnetic base allows hands-free use when attached to most metal surfaces. Built with IP68 waterproofing and 2-meter impact resistance, the HM61R V3.0 Rechargeable Headlamp is a dependable lighting solution wherever the job (or adventure) takes you.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.