Zoro Homepage

Fenix: Rechargeable Lantern, LED, Lithium Ion, 2000lm, Gray

  • Mfr # CL28R

  • Zoro # G716222519


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Flashlight Body Material
Aluminum
Includes
USB Type-C charging cable, key chain
Maximum Lumens Output
2000
Width
3.82 in
Lamp Life
360 Hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL28R
Zoro #
G716222519
UPC #
-
Country of Origin
China

Dimensions

Width
3.82 in
Length
3.96 in
Flashlight Battery Size
Built In

Details

Flashlight Body Material
Aluminum
Includes
USB Type-C charging cable, key chain
Maximum Lumens Output
2000
Lamp Life
360 Hr
Special Light Output Mode
Red, Red Flash
Light Output Modes
3
Water Penetration Rating
IP66
Lamp Type
COB LED
Rechargeable
Yes
Beam Distance
190 ft
Body Color
Gray
Color Temp.
Variable color between 2700K to 6000K

Description

The Fenix CL28R Lantern is a great option to light up your camp or work site. A 2000 max lumen white light output allows you to illuminate up a 160° area 190ft away. The most unique feature of the rechargeable lantern is the color dial which enables you to change the color temperature of the light from cool to warm-perfect for night photography and better color rendering. A separate red LED can be independently accessed for tasks where you need to preserve your night vision. The built-in batteries are charged via the USB-C port and the rechargeable lantern can even be used as a power bank to charge other devices. These features along with its magnetic base and tripod mount make this lantern the perfect hands-free lighting tool.


  • Uses a quality LED with a lifespan of 50,000 hours.
  • Built-in with 2 x 5000mAh large-capacity batteries.
  • Dual rotary switches allow free adjustment of the brightness and color temperature.
  • 360° rotary handle makes all-around lighting possible.
  • The handle has a magnetic base and can be attached to most metal surfaces.
  • USB Type-C charging port features charging indication and low-voltage warning.
  • Bottom tripod socket for directional illumination (Tripod mount = 1/4"-20 screw).
  • USB-A and USB-C discharging ports, the rechargeable lantern can be used as a power bank.
  • Made of A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.