Fenix SW05R-RED: Clip-On Flashlight, White/Red LED, Lithium Ion, 150lm, Green
- Mfr # SW05R-RED (Green)
- Zoro # G716222502
Key Features
Specifications
Product Information
- MFR #
- SW05R-RED (Green)
- Zoro #
- G716222502
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 2.72 in
- Battery Size
- Built In
- Width
- 1.14 in
Details
- Body Color
- Green
- Rechargeable
- Yes
- Includes
- USB Type-C charging cable
- Body Material
- PC
- Special Light Output Mode
- Red, Red Flash
- Lamp Life
- 49 hr
- Lamp Type
- One high-performance white light LED and one high-performance red light LED
- Water Penetration Rating
- IPX6
- Maximum Lumens Output
- 150
- Light Output Modes
- 5
- Beam Distance
- 128 ft
- Color Temp.
- Around 6500K
Description
Tough, practical, and ready for anything-the Fenix SW05R-RED is your new go-to clip on flashlight. With up to 150 lumens of brightness and a beam that can reach 128 feet 39 meters, its perfect for anything from outdoor adventures to daily use. This clip on flashlights 200° adjustable head means you can angle it to shine wherever you need and you also have the choice of 5 different lighting modes: low, medium, or high white light, red light, or red flash. This flashlight is extremely small with a large clip that lets you attach it to your hat or shirt pocket. Go hands-free with the magnetic tail mounted securely to most metal surfaces. Rechargeable via USB-C, this clip on flashlight is perfect for camping, outdoor adventures, or everyday tasks. Compact and ready for action, the SW05R-RED is the ultimate sidekick!
- White and red light sources for various lighting demands.
- Powered by a built-in 700mAh battery.
- Inner waterproof USB Type-C charging port for convenient charging.
- Thin and thick dual clip combined design allows for secure attachment to hat brim, pocket, or pack.
- Magnetic tail for hands-free use.
- Front white light switch and side red light switch for on/off function, output selection and mode switching.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.