Fenix SW05R-UV: Clip-On Flashlight, LED, UV Light, Lithium Ion, 150lm, Black

  • Mfr # SW05R-UV (Black)

  • Zoro # G116222553


product price:  $41.99
/ea

Key Features

Battery Size
Built In
Light Output Modes
4
Length
2.72 in
Body Color
Black
Width
1.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW05R-UV (Black)
Zoro #
G116222553
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Built In
Length
2.72 in
Width
1.14 in

Details

Light Output Modes
4
Body Color
Black
Rechargeable
Yes
Maximum Lumens Output
150
Special Light Output Mode
UV
Body Material
PC
Includes
USB Type-C charging cable
Water Penetration Rating
IPX6
Beam Distance
128 ft
Lamp Life
49 Hr
Lamp Type
one high-performance white light LED and one 365nm UV LED
Color Temp.
Around 6500K

Description

The Fenix SW05R-UV Clip On Flashlight is an essential tool for professionals who need a reliable, portable UV flashlight. With three brightness levels of white light and a 1500mW UV light, the SW05R-UV is a great choice for law enforcement and security personnel to inspect IDs, but its also an excellent all-around clip on flashlight. Plus, its 200° adjustable head means you can aim the light exactly where you need it. The large clip lets you securely attach it to your hat, shirt pocket, or vest while the magnetic tail means it can also be mounted to most metal surfaces. Extremely small, and powered by a built-in 700mAh rechargeable battery, this light is always ready to work. Whether youre a police officer, private security guard, maintenance worker, or gadget lover, the SW05R-UV is the clip on flashlight that is compact, powerful, and designed to make your life easier.


  • White and UV light sources for various lighting demands.
  • Utilizes a 365nm UV light source.
  • Powered by a built-in 700mAh battery.
  • Inner waterproof USB Type-C charging port for convenient charging.
  • 200° adjustable light head angle meets the lighting needs from various directions.
  • Thin and thick dual clip combined design allows for secure attachment to hat brim, pocket, or pack.
  • Magnetic tail for hands-free use.
  • Front white light switch and side UV light switch for on/off function, output selection and mode switching.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.