
Fenix T6: Penlight, LED, Lithium Ion, 80lm, Black
Mfr # T6 Black
Zoro # G316222506
product price: $39.49
/eaKey Features
Beam Distance
59 ft
Special Light Output Mode
None
Light Output Modes
3
Body Material
Aluminum
Rechargeable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T6 Black
Zoro #
G316222506
UPC #
-
Country of Origin
China
Dimensions
Battery Size
Built In
Length
5.51 in
Width
0.55 in
Details
Beam Distance
59 ft
Special Light Output Mode
None
Light Output Modes
3
Body Material
Aluminum
Rechargeable
Yes
Includes
Schmidt 6.8CM ink cartridge, USB Type-C charging cable, spare O-ring
Lamp Life
26 Hr
Body Color
Black
Water Penetration Rating
IP66
Lamp Type
LED
Maximum Lumens Output
80
Description
The Fenix T6 Penlight is not only an exquisite writing instrument, but its also designed to be used as an EDC flashlight. The built-in flashlight allows you to have up to 80 lumens of light when you need it. The silicon nitride bead on the tail can be used to break glass in an emergency. The Schmidt ink cartridge makes writing smooth and effortless. Made of A6061-T6 aluminum, this penlight is built tough, and can withstand hard impacts and is dustproof and heavy splash resistant. The Fenix T6 is sure to become your favorite pen and EDC flashlight.
- Uses a quality LED with a lifespan of 50,000 hours.
- Built-in 100mAh Li-Polymer battery.
- USB Type-C charging port.
- Removable Schmidt 6.8CM metal pen refill for self-defense.
- Automatic contractive pen for smooth writing.
- Silicon nitride bead for glass breaking
- Made of A6061-T6 aluminum.
- Premium type HAIII hard-anodized anti-abrasive finish.
- Uses the Schmidt 635M ISO 12757-2D ballpoint pen refill.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.