Zoro Homepage

Fenix: Tactical Handheld Flashlight, LED, Lithium Ion, 1400lm, Black

  • Mfr # PD32R

  • Zoro # G716222557


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Water Penetration Rating
IP68
Rechargeable
Yes
Lamp Type
Luminus SFT40 LED
Maximum Lumens Output
1400
Battery Size
18650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD32R
Zoro #
G716222557
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650
Length
5.32 in
Width
1.04 in

Details

Water Penetration Rating
IP68
Rechargeable
Yes
Lamp Type
Luminus SFT40 LED
Maximum Lumens Output
1400
Light Output Modes
5
Body Color
Black
Body Material
Aluminum
Beam Distance
1129 ft
Special Light Output Mode
Strobe
Includes
ARB-L18-3400 battery, lanyard, holster, 2 x spare O-ring, USB Type-C charging cable
Lamp Life
70 Hr
Color Temp.
Around 6500K

Description

The Fenix PD32R Rechargeable Flashlight features a single multi-function tail switch that allows you to quickly choose between four brightness levels, including a maximum 1400 lumen Turbo with a beam distance of 1129 feet. Tap and hold the tail switch for a fast momentary on. The tail switch is also silent. No more click sound when activating the light which can be critical in a tactical situation. This flashlight has a built-in USB-C charging port. Simply unscrew the cover just below the head to access it. This extra protection contributes to its IP68 waterproof rating. At only 5.32in long, this flashlight is a great everyday carry size. Simple to operate, simple to charge, this flashlight is simply a great choice for your lighting needs.


  • Uses one Luminus SFT40 LED with a life span of 50,000 hours.
  • Powered by an included 3400mAh battery and compatible with two CR123A batteries.
  • Simple operation with the multi-function mute tail switch.
  • Hidden USB Type-C charging port.
  • Reverse polarity protection, to protect from improper battery insertion.
  • Anti-roll and anti-slip body design.
  • Included body clip for different lighting demands.
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.