Zoro Homepage

Fenix: Tactical Handheld Flashlight, LED, Lithium Ion, 1600lm, Black

  • Mfr # TK11R

  • Zoro # G316222476


product price: $86.95
/ea
Free Shipping & Returns

Key Features

Special Light Output Mode
Strobe
Battery Size
18650
Body Material
Aluminum
Water Penetration Rating
IP68
Lamp Type
Luminus SFT40 LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK11R
Zoro #
G316222476
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650
Width
1.34 in
Length
5.73 in

Details

Special Light Output Mode
Strobe
Body Material
Aluminum
Water Penetration Rating
IP68
Lamp Type
Luminus SFT40 LED
Lamp Life
25.5 Hr
Body Color
Black
Maximum Lumens Output
1600
Beam Distance
1378 ft
Rechargeable
Yes
Includes
ARB-L18-3400 battery, USB Type-C charging cable, lanyard, holster, spare O-ring
Light Output Modes
4
Color Temp.
Around 6700K

Description

The Fenix TK11R Rechargeable Tactical Flashlight delivers a powerful 1600-lumen beam that reaches 1378 feet 420m. Dual tail switches provide quick and easy access to three brightness levels and a strobe mode. This flashlight is powered by an included single 18650 Li-ion battery, or two CR123A batteries can be used as a backup power source. Check on the battery's status with the battery level indicator and recharge the light via the USB Type-C port. Impact-resistant and IP68-rated dust/waterproof round out the features that make the TK11R an affordable tactical performer.


  • Uses one Luminus SFT40 LED with a lifespan of 50,000 hours.
  • Powered by one Fenix ARB-L18-3400 battery.
  • Inner waterproof USB Type-C charging port.
  • Instant strobe.
  • Intelligent memory remembers the last brightness level used.
  • Dual tail switches for fast, single-handed operation.
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.