Zoro Homepage

Fenix: Tactical Handheld Flashlight, LED, Lithium Ion, 3000lm, Black

  • Mfr # PD36 TAC

  • Zoro # G216222460


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Lamp Type
Luminus SST70 LED
Light Output Modes
7
Maximum Lumens Output
3000
Beam Distance
899 ft
Special Light Output Mode
Strobe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD36 TAC
Zoro #
G216222460
UPC #
-
Country of Origin
China

Dimensions

Length
5.51 in
Battery Size
21700
Width
1.04 in

Details

Lamp Type
Luminus SST70 LED
Light Output Modes
7
Maximum Lumens Output
3000
Beam Distance
899 ft
Special Light Output Mode
Strobe
Includes
ARB-L21-5000U rechargeable li-ion battery, USB Type-C charging cable, holster, spare O-ring
Rechargeable
Yes
Body Color
Black
Water Penetration Rating
IP68
Body Material
Aluminum
Lamp Life
160 Hr
Color Temp.
Around 6000K

Description

The Fenix PD36 TAC Tactical Flashlight is the tactical version of our best selling PD36R. The rotary toggle switch on the tail of the PD36TAC allows you to quickly switch between Tactical Mode, which limits the light to only the highest tactical brightness level and strobe for tactical situations, or Duty Mode which accesses all lighting modes for on-duty demands. Powered by a 21700 battery, this flashlight can throw a maximum 3000 lumens 899ft 274m. Made for law enforcement professionals, the Fenix PD36 TAC Tactical Flashlight is impact resistant and has an IP68 rating making it dustproof and waterproof-ready to react to any tactical situation.


  • Luminus SST70 LED with a lifespan of 50,000 hours
  • Tactical and Duty modes for flexibility needed
  • Patented dual-function tactical tail switch for instant tactical activation
  • Advanced Pulse-Frequency Transmission System (APF).
  • Single-handed toggle switch for mode selection
  • Lock out function avoids accidental activation
  • Reverse polarity protection, to protect from improper battery installation
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.