Zoro Homepage

Fenix: Tactical Handheld Flashlight, LED, Lithium Ion, 3000lm, Black

  • Mfr # PD40R V3.0

  • Zoro # G616222510


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Beam Distance
1640 ft
Rechargeable
Yes
Body Material
Aluminum
Light Output Modes
6
Body Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD40R V3.0
Zoro #
G616222510
UPC #
-
Country of Origin
China

Dimensions

Battery Size
21700
Length
5.63 in
Width
1.34 in

Details

Beam Distance
1640 ft
Rechargeable
Yes
Body Material
Aluminum
Light Output Modes
6
Body Color
Black
Special Light Output Mode
Strobe
Lamp Life
89 Hr
Maximum Lumens Output
3000
Water Penetration Rating
IP68
Lamp Type
Luminus SFT70 LED
Includes
ARB-L21-5000 V2.0 rechargeable battery, USB Type-C charging cable, lanyard, holster, spare O-ring
Color Temp.
Around 6500K

Description

The Fenix PD40R V3.0 Rechargeable Flashlight is an upgrade that checks all the improvements customers have been asking for. The newly designed patented mechanical switch has raised grips for easy one-handed operation. Simply rotate the dial to access its modes-great for gloved hands. There is a hard stop before you progress to the flashing modes so youll always know when you are at the brightest setting without accidentally activating SOS or Strobe. Able to blast a maximum of 3000 lumens now 23% farther, this flashlight is USB Type-C rechargeable. NO TAIL SWITCH allows for the tail to stand the light and an IP68 rating makes it durable in any conditions. Choose the Fenix PD40R V3.0 Flashlight when you need maximum brightness with a simple-to-use interface.


  • High-performance Luminus SFT70 LED with a lifespan of 50,000 hours.
  • Patented technique of rotary mode selection switching for accurate and single-handed operation.
  • Universal USB Type-C charging port.
  • Boot-up LED battery level indicator and low-voltage warning.
  • Capable of tail standing.
  • Included body clip for different carry needs.
  • All-metal CNC machining light body.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.