Zoro Homepage

Fenix: Tactical Handheld Flashlight, LED, Lithium Ion, 5000lm, Black

  • Mfr # TK35UE V2.0

  • Zoro # G916222531


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Includes
Holster, lanyard, spare O-ring
Maximum Lumens Output
5000
Special Light Output Mode
Strobe
Width
1.69 in
Length
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK35UE V2.0
Zoro #
G916222531
UPC #
-
Country of Origin
China

Dimensions

Width
1.69 in
Length
5.63 in
Battery Size
18650 *Not Included

Details

Includes
Holster, lanyard, spare O-ring
Maximum Lumens Output
5000
Special Light Output Mode
Strobe
Body Material
Aluminum
Body Color
Black
Lamp Type
Three Luminus SST40 LED
Beam Distance
1312 ft
Water Penetration Rating
IP68
Rechargeable
Yes
Lamp Life
8 Hr
Light Output Modes
3
Color Temp.
Around 6400K

Description

The Fenix TK35UE V2.0 flashlight is newly upgraded to deliver a maximum output of 5000 lumens. The innovative toggle switch allows you to quickly switch between tactical mode, duty mode and the lock-out function. The battery indicator lets you know if the two 18650 Li-ion batteries not included need charging. Waterproof, dustproof and impact resistant with a maximum runtime of 85 hours on Eco mode, the TK35UE V2.0 flashlight is ready to easily meet the needs of any outdoor enthusiast as well as military and law enforcement.


  • Three Luminus SST40 LED with a lifespan of 50,000 hours.
  • Powered by two 18650 rechargeable Li-ion power batteries or four CR123A lithium batteries (batteries not included)
  • The TK35UE V2.0 can be powered by a single 18650 or two CR123A batteries in emergency situations.
  • Mechanical toggle switch for tactical, duty, lock mode switching.
  • Instant strobe activation.
  • Battery level indication and low voltage warning.
  • Made of durable A6061-T6 aluminum.
  • Premium type HAIII hard-anodized anti-abrasive finish.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.