Zoro Homepage

Fenix: Tactical Handheld White Laser Flashlight, LEP, Lithium Ion, 500lm, Black

  • Mfr # TK30R

  • Zoro # G616222541


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Rechargeable
Yes
Battery Size
21700
Body Material
Aluminum
Special Light Output Mode
Strobe
Beam Distance
4921 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK30R
Zoro #
G616222541
UPC #
-
Country of Origin
China

Dimensions

Battery Size
21700
Length
7.24 in
Width
1.57 in

Details

Rechargeable
Yes
Body Material
Aluminum
Special Light Output Mode
Strobe
Beam Distance
4921 ft
Includes
ARB-L21-6000 li-ion rechargeable battery, USB Type-C charging cable, holster, lanyard, spare O-ring
Lamp Life
8.83 Hr
Water Penetration Rating
IP68
Maximum Lumens Output
500
Light Output Modes
3
Body Color
Black
Lamp Type
10W high-performance white laser module
Color Temp.
Around 6500K

Description

The Fenix TK30R is the ultimate long-distance tactical flashlight, designed for those who need exceptional reach and precision. With advanced white laser technology, the Fenix TK30R delivers an impressive beam distance of up to 4921 feet 1500 meters-nearly a mile-making it perfect for situations where long-range visibility is essential. Its controls include a tactical tail switch for instant on/off and a rotary mode switch for quick adjustments between lockout, low, and high brightness levels. Constructed from durable A6061-T6 aluminum with a hard-anodized finish, the Fenix TK30R is built to withstand extreme conditions. Whether on patrol, search operations, or long-range scouting, the Fenix TK30R white laser flashlight delivers unmatched long-distance illumination, reliability, and performance for tactical professionals.


  • Hidden USB Type-C charging port.
  • Digitally regulated circuit for stable light output.
  • Instant activation and strobe via tactical tail switch.
  • Reverse polarity protection.
  • Durable A6061-T6 aluminum with Type HAIII hard-anodized finish.
  • Toughened ultra-clear glass lens with anti-reflective coating.
  • Battery level indication and low-voltage warning.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.