
Filter Adapter
Mfr # AOF-SV2R
Zoro # G616222497
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Length
0.75 in
Body Dia.
1.25 in
For Use With
Compatible with the E28R V2.0, E35R, GL19R V2.0, GL22, GL23R, LD30, LD30R, PD32R, PD32 V2.0, PD35 V3.0, PD35R, PD36R V2.0, PD36 TAC, PD36R PRO, UC35 V2.0
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOF-SV2R
Zoro #
G616222497
UPC #
-
Country of Origin
China
Dimensions
Length
0.75 in
Body Dia.
1.25 in
Details
For Use With
Compatible with the E28R V2.0, E35R, GL19R V2.0, GL22, GL23R, LD30, LD30R, PD32R, PD32 V2.0, PD35 V3.0, PD35R, PD36R V2.0, PD36 TAC, PD36R PRO, UC35 V2.0
Color
Red
Description
Preserve your night vision, and avoid spooking prey when hunting, with the Fenix AOF-S+ V2.0 Filter Adapter for your Fenix flashlight. This ultra-clear red glass lens is mounted to a durable impact/age-resistant PC 2805 plastic base, which easily attaches to any flashlights head and measures between 25.4 and 26.5 mm in diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.