Zoro Homepage

Flashlight, Aluminum, Black, 3000lm

  • Mfr # PD40R

  • Zoro # G600716070


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
Holster, Lanyard, O-Ring
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD40R
Zoro #
G600716070
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650
Flashlight Battery Size
18650, L21-5000-21700
Body Dia.
1.8 in
Length
5.4 in
Manufacturers Warranty Length
Limited Lifetime
Overall Length
5 3/8 in
Manufacturer Warranty Length
Limited Lifetime
Body Diameter
1 in

Details

Item
Rechargeable Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
Holster, Lanyard, O-Ring
Body Material
Aluminum
Maximum Lumens Output
1,000 lm
Charging Time
3 hr
Flashlight Beam Type
Spot
Switch Type
Twist
Charger Included
Yes
Special Light Output Mode
Strobe
Lumens
3000/ 1000/ 350/ 30 Im
Beam Distance
145/80/50/28 m
Batteries Included
Yes
Lighting Technology
LED
Run Time on High Setting
3.16 hr
Weight with Batteries
5.2 oz
Lens Material
Tempered Glass
Replacement Lamp
No
Flashlight Body Material
Aluminum
Drop Rating
2 m
Water Penetration Rating
IP68
Light Output Modes
High, Low, Medium, Strobe, Turbo
Lamp Life
50,000 hr
Special Features
Battery Indicator Light
Features
Anti-Roll, Anti-Slip, Hard-Anodized Anti-Abrasive Finish, Reverse Polarity Protection
Battery Burn Time
Red Light: 160/400 hr, White Light: 2/300 hr
Standards
ANSI/NEMA FL 1
Safety Rated
Not Safety Rated
Flashlight Battery Type
Lithium-Ion
Peak Beam Intensity
13,256 cd
Maximum Brightness
3,000 lm
Maximum Run Time
88.2 hr
Run Time at Maximum Brightness
160 min
Includes Charger
No
Special Operating Modes
Strobe
Includes Batteries
Yes
Charger Style Included
USB Type C Cord
Includes Secondary Light
No
Switch Location
Head
Hazardous Location Specification
Not Rated
Series
PD
Beam Intensity Levels
507 cd, 4,687 cd, 13,256 cd, 40,567 cd
Application
Industrial
Resistance Properties
Dustproof, Waterproof
Beam Focus
Fixed
Maximum Beam Distance
405.1 m
Power Source
Battery
Intrinsically Safe
No
Number of Light Output Modes
4
Brightness Levels
30 lm, 350 lm, 1,000 lm, 2,500 lm, 3,000 lm
Beam Pattern
Spot
Beam Distance Levels
45 m, 137 m, 230 m, 405 m
Battery Chemistry
Lithium Ion
Run Time Levels
2.667 hr, 3.167 hr, 8.5 hr, 88.167 hr
Beam Color
White
IP Rating
IP68

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 405.1 m, Maximum Brightness 3,000 lm, Run Time at Maximum Brightness 160 min, Weight with Batteries 5.2 oz, Charger Style Included USB Type C Cord, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.