Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Aluminum, Black, 350lm

  • Mfr # E20 V2.0

  • Zoro # G000716069


product price: $52.59
/ea

Key Features

Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
Lanyard, O-Ring
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E20 V2.0
Zoro #
G000716069
UPC #
6942870307381
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Body Dia.
0.7 in
Battery Size
AA
Length
5 in
Body Diameter
3/4 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
5 in

Details

Item
Flashlight
Number of Batteries
2
Body Color
Black
Rechargeable
No
Includes
Lanyard, O-Ring
Body Material
Aluminum
Safety Rated
Not Safety Rated
Flashlight Body Material
Aluminum
Light Output Modes
Eco, High, Low, Medium
Run Time on High Setting
3.75 hr
Water Penetration Rating
IP68
Lens Material
Glass
Features
Overheat Protection, Reverse Polarity Protection
Batteries Included
Yes
Flashlight Battery Type
Alkaline
Standards
ANSI/NEMA FL 1
Weight with Batteries
2.5 oz
Lamp Life
50,000 hr
Maximum Lumens Output
350 lm
Lighting Technology
LED
Special Light Output Mode
No Special Light Output
Flashlight Beam Type
Soft and Balanced Beam
Replacement Lamp
No
Peak Beam Intensity
3,950 cd
Beam Distance
126/76/35 m
Drop Rating
1 m
Switch Type
Push Button
Battery Burn Time
3.75/ 93.58 hr
Lumens
350/150/30 Im
Resistance Properties
Dustproof, Waterproof
IP Rating
IP68
Includes Charger
No
Beam Pattern
Spot
Includes Secondary Light
No
Run Time at Maximum Brightness
225 min
Maximum Run Time
200 hr
Beam Focus
Fixed
Battery Chemistry
Alkaline
Application
General Purpose
Series
E
Number of Light Output Modes
4
Maximum Beam Distance
125.9 m
Beam Distance Levels
15 m, 35 m, 76 m, 126 m
Intrinsically Safe
No
Beam Intensity Levels
44 cd, 288 cd, 1,448 cd, 3,950 cd
Maximum Brightness
350 lm
Includes Batteries
Yes
Beam Color
White
Switch Location
Tail
Run Time Levels
1.5 hr, 5.5 hr, 34.5 hr, 140 hr
Power Source
Battery
Brightness Levels
5 lm, 30 lm, 150 lm, 350 lm
Hazardous Location Specification
Not Rated
Special Operating Modes
No Special Light Output
Mount Type
Clip

Description

Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 125.9 m, Maximum Brightness 350 lm, Run Time at Maximum Brightness 225 min, Weight with Batteries 2.5 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.