Zoro Homepage

Flashlight Lanyard

  • Mfr # ALL-01

  • Zoro # G116222492


product price: $9.99
/ea
Sold in multiples of 2 for $19.98

Key Features

Length
9.25 in
Color
Orange
Body Dia.
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL-01
Zoro #
G116222492
UPC #
-
Country of Origin
China

Dimensions

Length
9.25 in
Body Dia.
0.4 in

Details

Color
Orange

Description

Soft and comfortable, the ALL-01 flashlight lanyard is fully adjustable, can hold up to 46 pounds and is a great addition for your large Fenix flashlight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.