Zoro Homepage

Flashlight, Li-Ion, 21700, Spot, LED

  • Mfr # HT32

  • Zoro # G114802825


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L21-5000U Battery, Holster, Lanyard, O-Ring, USB Type-C Charging Cable
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT32
Zoro #
G114802825
UPC #
6942870310268
Country of Origin
China

Dimensions

Battery Size
21700
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/4 in

Details

Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L21-5000U Battery, Holster, Lanyard, O-Ring, USB Type-C Charging Cable
Body Material
Aluminum
Lighting Technology
LED
Light Output Modes
High, Low, Medium, Turbo
Lamp Life
50,000 hr
Weight with Batteries
6.6 oz
Switch Type
Push Button
Lens Material
Glass
Head Adjustability
Fixed
Includes Batteries
Yes
Run Time Levels
2.5 hr, 3.25 hr, 4.83 hr, 6 hr, 8 hr, 29 hr
Maximum Run Time
29 hr
Power Source
Battery
Resistance Properties
Dustproof, Impact Resistant, Waterproof
IP Rating
IP68
Beam Color
Green, Red, White
Switch Location
Tail
Special Operating Modes
Strobe
Beam Intensity Levels
1,100 cd, 2,300 cd, 2,500 cd, 3,120 cd, 11,000 cd, 15,000 cd, 43,200 cd, 101,000 cd
Programmable Switch
Yes
Beam Distance Levels
70 m, 100 m, 120 m, 210 m, 260 m, 420 m, 640 m
Run Time at Maximum Brightness
1.25 hr
Battery Chemistry
Lithium Ion
Brightness Levels
50 lm, 150 lm, 350 lm, 400 lm, 1,000 lm, 1,400 lm, 2,500 lm
Maximum Beam Distance
640 m
Maximum Brightness
2,500 lm
Number of Light Output Modes
4
Beam Pattern
Spot
Charger Style Included
USB Type-C Charging Cable

Description

Tactical Flashlight

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.