Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flashlight, Lithium Ion, 21700, Spot

  • Mfr # TK22R

  • Zoro # G714802768


product price: $140.45
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
(2) O-Rings, ARB-L21-5000 V2.0 Battery, Holster, Lanyard, USB Type-C Charging Cable
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK22R
Zoro #
G714802768
UPC #
6942870310572
Country of Origin
China

Dimensions

Battery Size
21700
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime
Overall Length
6 1/4 in

Details

Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
(2) O-Rings, ARB-L21-5000 V2.0 Battery, Holster, Lanyard, USB Type-C Charging Cable
Body Material
Aluminum
Light Output Modes
High, Low, Medium, Turbo
Features
Lockout Function
Weight with Batteries
7.7 oz
Lens Material
Glass
Lighting Technology
LED
Lamp Life
50,000 hr
Switch Type
Push Button
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Special Operating Modes
Strobe
Maximum Run Time
50 hr
IP Rating
IP68
Power Source
Battery
Beam Distance Levels
45 m, 155 m, 265 m, 480 m
Head Adjustability
Fixed
Beam Intensity Levels
505 cd, 6,000 cd, 17,400 cd, 57,400 cd
Run Time at Maximum Brightness
2.25 hr
Brightness Levels
30 lm, 350 lm, 1,000 lm, 3,200 lm
Maximum Brightness
3,200 lm
Battery Chemistry
Lithium Ion
Run Time Levels
2.58 hr, 7.75 hr, 50 hr
Number of Light Output Modes
4
Programmable Switch
Yes
Includes Batteries
Yes
Maximum Beam Distance
480 m
Switch Location
Tail
Charger Style Included
USB Type-C Charging Cable
Beam Pattern
Spot

Description

Tactical Flashlight

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.