Zoro Homepage

Flashlight, Lithium Ion, Spot, LED

  • Mfr # PD36R PRO

  • Zoro # G414802822


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L21-5000 Lithium Ion Battery, Holster, Lanyard, O-Ring, USB Type-C Charging Cable
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD36R PRO
Zoro #
G414802822
UPC #
6942870308913
Country of Origin
China

Dimensions

Battery Size
21700
Overall Length
5 3/4 in
Body Diameter
1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L21-5000 Lithium Ion Battery, Holster, Lanyard, O-Ring, USB Type-C Charging Cable
Body Material
Aluminum
Switch Type
Push Button
Special Features
Battery Indicator Light
Weight with Batteries
6 oz
Light Output Modes
Eco, High, Low, Medium, Turbo
Lens Material
Glass
Lamp Life
50,000 hr
Lighting Technology
LED
IP Rating
IP68
Run Time at Maximum Brightness
3.5 hr
Includes Batteries
Yes
Beam Distance Levels
40 m, 90 m, 130 m, 225 m, 380 m
Battery Chemistry
Lithium Ion
Maximum Beam Distance
380 m
Number of Light Output Modes
5
Brightness Levels
30 lm, 150 lm, 350 lm, 1,000 lm, 2,500 lm, 2,800 lm
Maximum Run Time
42 hr
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Programmable Switch
Yes
Application
Industrial
Maximum Brightness
2,800 lm
Beam Intensity Levels
400 cd, 1,900 cd, 4,300 cd, 12,800 cd, 36,600 cd
Run Time Levels
3.92 hr, 8.25 hr, 19 hr, 42 hr
Head Adjustability
Fixed
Special Operating Modes
Strobe
Switch Location
Tail
Power Source
Battery
Charger Style Included
USB Type-C Charging Cable
Beam Pattern
Spot

Description

Tactical Flashlight

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.