Zoro Homepage

Headlamp Gear Bag

  • Mfr # APB-20

  • Zoro # G616222503


product price: $10.95
/ea

Key Features

Color
Black
Length
4.52 in
For Use With
Compatible with HL16, HL18R-T V2.0, HL32R-T, HM23 V2.0, HM50R V2.0, HM60R, HM61R V2.0, HM62-T, HM65R, HM65R-T V2.0, HM70R, HM71R
Width
3.15 in
Height
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APB-20
Zoro #
G616222503
UPC #
-
Country of Origin
China

Dimensions

Length
4.52 in
Width
3.15 in
Height
2.2 in

Details

Color
Black
For Use With
Compatible with HL16, HL18R-T V2.0, HL32R-T, HM23 V2.0, HM50R V2.0, HM60R, HM61R V2.0, HM62-T, HM65R, HM65R-T V2.0, HM70R, HM71R

Description

The Fenix APB-20 is an ultra-compact headlamp gear bag that is made of high-strength nylon cloth, is light weight with optimal anti-wear properties, has an inner mesh cloth bag, plus a built-in lanyard. The Fenix ABP-20 is large enough for your headlamp and extra batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.