Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp Helmet Mount

  • Mfr # ALG-03 V2.0

  • Zoro # G916222456


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Color
Black
Length
6.14 in
Height
0.79 in
Width
4.53 in
For Use With
Compatible with HM60R, HM61R V2.0, HM62-T, HM65R, HM65R-T V2.0, HM70R, HM71R, HM75R, HP30R V2.0, HP35R (excludes SAR edition) and WH23R.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALG-03 V2.0
Zoro #
G916222456
UPC #
-
Country of Origin
China

Dimensions

Length
6.14 in
Height
0.79 in
Width
4.53 in

Details

Color
Black
For Use With
Compatible with HM60R, HM61R V2.0, HM62-T, HM65R, HM65R-T V2.0, HM70R, HM71R, HM75R, HP30R V2.0, HP35R (excludes SAR edition) and WH23R.

Description

The Fenix ALG-03 V2.0 Headlamp Helmet Mount allows you to quickly attach and detach the HM60R, HM61R V2.0, HM62-T, HM65R, HM65R-T V2.0, HM70R, HM71R, HM75R, HP30R V2.0, HP35R, or WH23R headlamp to any outdoor or work helmet-making sure the headlamp stays securely fixed to your helmet. Now you can adjust the light angle without worrying about the headlamp slipping or having to readjust positioning on your helmet. Attach the mount easily with the included adhesive tape, then slide your headlamp into the durable nylon mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.