
Headlamp Helmet Mount NVG
Mfr # ALG-04
Zoro # G216222538
product price: $9.49
/eaSold in multiples of 2 for $18.98
Key Features
Width
2.76 in
Color
Black
For Use With
Compatible with HM60R, HM61R V2.0, HM62-T, HM65R, HM65R-T V2.0, HM70R, HM71R, HM75R, HP30R V2.0, HP35R (excludes SAR edition) and WH23R.
Length
3.54 in
Features
NVG Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALG-04
Zoro #
G216222538
UPC #
-
Country of Origin
China
Dimensions
Width
2.76 in
Length
3.54 in
Details
Color
Black
For Use With
Compatible with HM60R, HM61R V2.0, HM62-T, HM65R, HM65R-T V2.0, HM70R, HM71R, HM75R, HP30R V2.0, HP35R (excludes SAR edition) and WH23R.
Features
NVG Mount
Description
The Fenix ALG-04 Headlamp Helmet Mount allows you to quickly attach and detach a headlamp to a FAST Ballistic Helmet with a NVG mount. Now you can adjust the light angle without worrying about the headlamp slipping or having to readjust positioning on your helmet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.