Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, Lithium Ion, Aluminum

  • Mfr # HM71R

  • Zoro # G714802775


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High, Low, Medium, Turbo
Includes
ARB-L21-5000 Battery, O-Ring, USB Type-C Charging Cable
Rechargeable
Yes
Weight with Batteries
7.4 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM71R
Zoro #
G714802775
UPC #
6942870309538
Country of Origin
China

Dimensions

Battery Size
21700
Overall Width
1 3/4 in
Overall Height
1 3/4 in
Overall Length
4 1/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Headlamp
Body Color
Black
Light Output Modes
High, Low, Medium, Turbo
Includes
ARB-L21-5000 Battery, O-Ring, USB Type-C Charging Cable
Rechargeable
Yes
Weight with Batteries
7.4 oz
Lamp Life
50,000 hr
Number of Batteries
1
Lighting Technology
LED
Body Material
Aluminum
Lens Material
Polycarbonate
Beam Intensity Levels
6 cd, 50 cd, 181 cd, 225 cd, 555 cd, 688 cd, 2,705 cd, 13,300 cd
Beam Distance Levels
5 m, 14 m, 27 m, 30 m, 47 m, 52 m, 104 m, 230 m
Battery Chemistry
Lithium Ion
Run Time at Maximum Brightness
8 hr
Maximum Run Time
400 hr
Special Features
Battery Indicator Light
Beam Focus
Adjustable
Features
USB Type-C Port
Beam Color
White
Number of Light Output Modes
8
Run Time Levels
3 hr, 5 hr, 16 hr, 48 hr, 400 hr
Includes Batteries
Yes
Head Adjustability
Fixed
Maximum Beam Distance
230 m
Beam Pattern
Flood, Spot
Brightness Levels
5 lm, 50 lm, 200 lm, 500 lm, 800 lm, 2,700 lm
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Maximum Brightness
2,700 lm
IP Rating
IP68
Series
HM71R
Charger Style Included
USB Type-C Charging Cable
Includes Charger
Yes

Description

Tactical Headlamp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.