Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Headlamp, White/Neutral/Red LED, Lithium Ion, 1300lm, Black

  • Mfr # HP12R-T Red

  • Zoro # G916468144


product price: $96.19
/ea
Free Shipping & Returns

Key Features

Rechargeable
Yes
Length
1.46 in
Lumens
1300
Beam Distance
656 ft
Special Light Output Mode
Red LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP12R-T Red
Zoro #
G916468144
UPC #
-
Country of Origin
China

Dimensions

Length
1.46 in
Width
2.4 in
Battery Size
18650
Height
1.1 in

Details

Rechargeable
Yes
Lumens
1300
Beam Distance
656 ft
Special Light Output Mode
Red LED
Body Color
Red
Material
Aluminum
Color Temperature
4000K/6500K
Water Resistance Rating
IP66
Max Runtime
310 hrs
Lighting Modes
11

Description

The Fenix HP12R-T is a performance-driven headlamp engineered for better balance during high-demand use. Delivering up to 1300 lumens with a maximum beam distance of 656 feet 200 meters, this headlamp is lightweight enough for jogging but was also built to meet the challenges of outdoor and professional use. What sets the HP12R-T apart is the placement of the battery on the back of the head strap, rather than the front. This placement trades a front-heavy feel for a more balanced, comfortable fit. It also allows for a built-in rear-facing red flashing light-an added safety feature for better visibility on the road or at the jobsite. Plus, its powerful 4000mAh provides longer runtimes and is USB-C rechargeable. In addition to independently controlled white and neutral white lighting levels, the HP12R-T includes red constant and red flashing modes. This headlamp is also durable enough for whatever you throw at it, with its IP66 weatherproof rating and impact resistance up to 2 meters. Whether youre hiking remote trails, jogging after sunset, or working in low-light environments, the Fenix HP12R-T delivers comfort, control, and uncompromising performance.


  • Cold white light, neutral white light, and red light support lighting needs in complex terrains and challenging weather conditions like rain, fog, and snow.
  • Dual switches design allows for separate control of the white light and the neutral white light, both of which can be turned on simultaneously.
  • Battery case features constant and flashing red light outputs for securing user safety during the night.
  • Electronic lockout and physical lockout avoid accidental activation.
  • Powered by a replaceable 4000mAh battery for longer runtime.
  • Lamp head is constructed from rugged aluminum alloy material, ensuring reliability and excellent thermal performance.
  • Perforated reflective headband - detachable and washable.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.