Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Flashlight, Alum, Black, 1700lm

  • Mfr # PD35 V3.0

  • Zoro # G605261957


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Holster, Lanyard, O-Ring
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD35 V3.0
Zoro #
G605261957
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7/8 in
Battery Size
18650
Overall Length
5 1/4 in
Overall Height
1 in
Alternate Battery Size
CR123
Body Diameter
7/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Rechargeable Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
Holster, Lanyard, O-Ring
Body Material
Aluminum
Switch Type
Push Button
Lens Material
Glass
Standards
ANSI/FSC
Special Features
Battery Indicator Light, Multifuel
Weight with Batteries
4 oz
Light Output Modes
Eco, High, Low, Medium, Strobe, Turbo
Drop Rating
1 m
Lighting Technology
LED
Lamp Life
50,000 hr
Peak Beam Intensity
31,900 cd
Features
Digitally Regulated Circuit, Instant Activation, Ultra-Clear Glass Lens
Beam Color
White
Run Time Levels
1 hr, 2 hr, 8 hr, 26 hr, 230 hr
Number of Light Output Modes
5
Hazardous Location Specification
Not Rated
Beam Intensity Levels
100 cd, 1,000 cd, 3,000 cd, 11,700 cd, 31,900 cd
Switch Location
Body, Tail
Includes Secondary Light
No
Charger Style Included
Micro USB Cord
IP Rating
IP68
Special Operating Modes
Strobe
Maximum Beam Distance
357 m
Intrinsically Safe
No
Run Time at Maximum Brightness
1 hr
Resistance Properties
Dustproof, Waterproof
Series
PD Series
Beam Focus
Fixed
Application
Commercial
Brightness Levels
5 lm, 50 lm, 150 lm, 600 lm, 1,700 lm
Beam Pattern
Spot, Flood
Maximum Run Time
230 hr
Power Source
Battery
Maximum Brightness
1,700 lm
Includes Charger
No
Beam Distance Levels
20 m, 63 m, 109 m, 216 m, 357 m
Includes Batteries
Yes
Battery Chemistry
Lithium Ion

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 357 m, Maximum Brightness 1,700 lm, Run Time at Maximum Brightness 1 hr, Weight with Batteries 4 oz, Charger Style Included Micro USB Cord, Alternate Battery Size CR123, Includes Charger No, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.