Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Handheld, Black, Al, LED

  • Mfr # WT25R

  • Zoro # G905909719


product price: $75.19
/ea
Sold in multiples of 12 for $902.28
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Body Material
Aluminum
Special Features
Battery Indicator Light, Multifuel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT25R
Zoro #
G905909719
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650
Alternate Battery Size
CR123

Details

Item
Industrial Handheld
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Body Material
Aluminum
Special Features
Battery Indicator Light, Multifuel
Switch Type
Push Button Side Switch
Lighting Technology
LED
Drop Rating
1 m
Weight with Batteries
4.9 oz
Beam Focus
Fixed
Switch Location
Body
Hazardous Location Specification
Not Rated
Special Operating Modes
Strobe, SOS
Intrinsically Safe
No
Includes Secondary Light
No
Includes Batteries
Yes
Number of Light Output Modes
4
Beam Pattern
Spot
Series
WT25R
Beam Color
White
Run Time at Maximum Brightness
3 hr
Battery Chemistry
Lithium Ion
IP Rating
IP66
Maximum Beam Distance
722 ft
Charger Style Included
USB magnetic charging cable
Includes Charger
No
Maximum Brightness
1,000 lm

Description

Industrial Handheld, Battery Chemistry Lithium Ion, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 722 ft, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 3 hr, Weight with Batteries 4.9 oz, Charger Style Included USB magnetic charging cable, Alternate Battery Size CR123, Includes Charger No, Beam Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.