Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Handheld Flashlight, 6 1/8" L

  • Mfr # WF26R

  • Zoro # G909984842


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L21-5000 V2.0 Li-Ion Battery, Charging Cradle, Lanyard, Magnetic Charging Cable, O-Ring, Warranty Card
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WF26R
Zoro #
G909984842
UPC #
6942870309026
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Overall Height
1 in
Battery Size
21700
Overall Width
1 5/8 in
Overall Length
6 1/8 in

Details

Item
Industrial Handheld Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Yes
Includes
ARB-L21-5000 V2.0 Li-Ion Battery, Charging Cradle, Lanyard, Magnetic Charging Cable, O-Ring, Warranty Card
Body Material
Aluminum
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Environment
Laboratory
Beam Focus
Fixed
Beam Intensity Levels
52,888 cd
Includes Batteries
Yes
Run Time at Maximum Brightness
161 min
Lamp Life
50,000 hr
Features
Low-Voltage Warning
Battery Chemistry
Lithium Ion
Application
Industrial
Drop Rating
2 m
Special Features
Battery Indicator Light
Maximum Run Time
161 min
Switch Type
Push Button
Maximum Beam Distance
450 m
Charging Time
3 hr
Light Output Modes
Eco, High, Medium, Turbo
Includes Charger
Yes
Beam Distance Levels
450 m
Power Source
Battery
Number of Light Output Modes
6
Lighting Technology
LED
Maximum Brightness
3,000 lm
IP Rating
IP68
Maximum Head Reach
1.6 in
Switch Location
Tail
Hands Free Capable
Yes
Brightness Levels
30 lm, 100 lm, 350 lm, 1,000 lm, 3,000 lm
Weight with Batteries
7.9 oz
Special Operating Modes
SOS, Strobe
Beam Color
White
Series
WF
Beam Pattern
Spot
Intrinsically Safe
No
Charger Style Included
USB Charging Cradle
Includes Secondary Light
No

Description

Industrial Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 6, Maximum Beam Distance 450 m, Maximum Brightness 3,000 lm, Run Time at Maximum Brightness 161 min, Weight with Batteries 7.9 oz, Charger Style Included USB Charging Cradle, Alternate Battery Size Not Applicable, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.