Zoro Homepage

Industrial Handheld Flashlight, LED

  • Mfr # E35R

  • Zoro # G608994623


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Includes
Lanyard, O-Ring
Body Material
Aluminum
Peak Beam Intensity
15,103 cd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E35R
Zoro #
G608994623
UPC #
6942870309460
Country of Origin
China

Details

Item
Industrial Handheld Flashlight
Number of Batteries
1
Body Color
Black
Includes
Lanyard, O-Ring
Body Material
Aluminum
Peak Beam Intensity
15,103 cd
Switch Type
Push Button
Charging Time
3 hr
Light Output Modes
Strobe
Special Features
Battery Indicator Light
Drop Rating
1 m
Maximum Operating Temperature
140 Degrees F
Intrinsically Safe
No
Switch Location
Body
Run Time at Maximum Brightness
2.5 hr
Beam Color
White
Beam Pattern
Spot
Beam Focus
Fixed
Includes Secondary Light
No
Charger Style Included
USB Type-C Charger
Hands Free Capable
Yes
Programmable Switch
Yes

Description

Industrial Handheld Flashlight, Battery Chemistry Lithium Ion, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 853 ft, Maximum Brightness 3,100 lm, Run Time at Maximum Brightness 2.5 hr, Weight with Batteries 5.3 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size Not Applicable, Includes Charger Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.