Zoro Homepage

Industrial Headlamp, Al Body, Spot Beam

  • Mfr # HM61R V2.0

  • Zoro # G708994608


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
Economy/High/Low/Medium/Turbo
Includes
Fenix ARB-L18-3400 Battery, Magnetic Charging Cable, Spare O-Ring
Rechargeable
Yes
Drop Rating
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM61R V2.0
Zoro #
G708994608
UPC #
6942870309446
Country of Origin
China

Dimensions

Battery Size
CR123
Overall Height
1 3/8 in
Overall Length
4 in
Overall Width
1 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
CR123

Details

Item
Industrial Headlamp
Body Color
Black
Light Output Modes
Economy/High/Low/Medium/Turbo
Includes
Fenix ARB-L18-3400 Battery, Magnetic Charging Cable, Spare O-Ring
Rechargeable
Yes
Drop Rating
2 m
Switch Type
Push Button
Body Material
Aluminum
Lighting Technology
LED
Weight with Batteries
5.4 oz
Number of Batteries
1
Peak Beam Intensity
6,566 cd
Beam Intensity Levels
6,566 cd
Beam Distance Levels
531 ft
Number of Light Output Modes
5
IP Rating
IP68
Battery Chemistry
Lithium Ion
Resistance Properties
Dustproof, Impact Resistant, Waterproof
Charging Time
4 hr
Brightness Levels
1,600 lm
Maximum Brightness
1,600 lm
Run Time Levels
2 hr
Mount Type
Head Strap
Head Adjustability
Sliding
Battery Location
Back
Includes Batteries
Yes
Maximum Beam Distance
161.8 m
Includes Charger
Yes
Charger Style Included
USB Charger
Maximum Run Time
300 hr
Series
HM61R
Maximum Operating Temperature
149 Degrees F
Special Operating Modes
Red Flash
Includes Secondary Light
No
Intrinsically Safe
No
Run Time at Maximum Brightness
2 hr
Switch Location
Head
Beam Focus
Fixed
Beam Pattern
Spot
Head Strap Style
Over the Head
Special Features
Battery Indicator Light

Description

Industrial Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size CR123, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 5, Maximum Beam Distance 161.8 m, Maximum Brightness 1,600 lm, Run Time at Maximum Brightness 2 hr, Series HM61R, Weight with Batteries 5.4 oz, Charger Style Included USB Charger, Alternate Battery Size CR123, Battery Location Back, Rechargeable Yes, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.