Industrial Headlamp Power Extender
Mfr # HM75R Power Extender
Zoro # G516222443
product price: $58.69
/eaKey Features
Length
4.24 in
Width
1.1 in
Housing Material - Batteries
Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HM75R Power Extender
Zoro #
G516222443
UPC #
-
Country of Origin
China
Dimensions
Length
4.24 in
Width
1.1 in
Details
Housing Material - Batteries
Aluminum
Color
Black
Description
The ARB-LP21 is an external power bank that contains an included 21700 battery, specifically for use with the HM75R headlamp.
- Power Extender for HM75R headlamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.