Zoro Homepage

Industrial Headlamps, Black, Al, 3 3/8 in L

  • Mfr # HM60R

  • Zoro # G505929094


product price: $88.09
/ea
Free Shipping & Returns

Key Features

Body Color
Black
Light Output Modes
High (General Mode), High Neutral (Functional Mode), Low (General Mode), Med (General Mode), Med Neutral (Functional Mode), Red (Functional Mode), SOS (Functional Mode), Turbo (General Mode)
Includes
(1) Spare O-Ring
Rechargeable
Yes
Battery Size
Proprietary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM60R
Zoro #
G505929094
UPC #
-
Country of Origin
China

Dimensions

Battery Size
Proprietary
Overall Height
1 3/4 in
Overall Length
3 3/8 in
Overall Width
1 3/4 in
Manufacturer Warranty Length
Limited Lifetime
Alternate Battery Size
18650

Details

Item
Industrial Headlamps
Body Color
Black
Light Output Modes
High (General Mode), High Neutral (Functional Mode), Low (General Mode), Med (General Mode), Med Neutral (Functional Mode), Red (Functional Mode), SOS (Functional Mode), Turbo (General Mode)
Includes
(1) Spare O-Ring
Rechargeable
Yes
Body Material
Aluminum
Lighting Technology
LED
Drop Rating
2 m
Number of Batteries
1
Lamp Life
50,000 hr
Switch Type
Push Button
Weight with Batteries
5.6 oz
Includes Charger
Yes
Special Operating Modes
2 Neutral Light Levels, 4 Spotlight Levels, Red Light and Red SOS
Special Features
Battery Indicator Light
Battery Chemistry
Lithium Ion
Beam Pattern
Spot
Features
A Large All-in-One Side Switch, Hidden Inner Waterproof USB Type-C Charging Interface, Stride Frequency Sensor
Beam Distance Levels
5 m, 15 m, 18 m, 33 m, 36 m, 60 m, 116 m
Resistance Properties
Wear Resistant
Series
HM60R
Head Adjustability
Up and Down
Includes Secondary Light
Yes
Charger Style Included
USB Type-C Charger
Beam Color
Red, White
Hazardous Location Specification
Not Rated
Run Time at Maximum Brightness
2 hr
Includes Batteries
Yes
Number of Light Output Modes
4
Head Strap Style
Around the Head
Mount Type
Head Strap
Beam Intensity Levels
7 cd, 55 cd, 268 cd, 330 cd, 913 cd, 3,400 cd
Head Rotation
90 Degrees
Intrinsically Safe
No
Battery Location
Front
IP Rating
IP68
Maximum Brightness
1,300 lm
Run Time Levels
2 hr, 5 hr, 8 hr, 18 hr, 24 hr, 54 hr
Brightness Levels
5 lm, 30 lm, 70 lm, 130 lm, 350 lm, 1,200 lm
Switch Location
Head
Maximum Beam Distance
120 m
Beam Focus
Fixed
Maximum Run Time
300 hr

Description

Industrial Headlamps, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size Proprietary, Number of Batteries 1, Includes Charger Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Number of Light Output Modes 4, Maximum Beam Distance 120 m, Maximum Brightness 1,300 lm, Run Time at Maximum Brightness 2 hr, Series HM60R, Weight with Batteries 5.6 oz, Charger Style Included USB Type-C Charger, Alternate Battery Size 18650, Battery Location Front, Rechargeable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.