Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Lantern, LED, Multicolor LEDS, 5500 Lumens

  • Mfr # CP50R

  • Zoro # G821736147


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Flashlight Body Material
Aluminum
Rechargeable
Yes
Flashlight Battery Size
21700 mAh
Beam Distance
1476 ft
Light Output Modes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP50R
Zoro #
G821736147
UPC #
-
Country of Origin
China

Dimensions

Flashlight Battery Size
21700 mAh
Width
5.96 in
Height
6.51 in
Length
2.09 in

Details

Flashlight Body Material
Aluminum
Rechargeable
Yes
Beam Distance
1476 ft
Light Output Modes
8
Special Light Output Mode
Three white light modes; stepless brightness levels for floodlight, spotlight, or both, plus five warning lights
Lumens
5500
Color Temperature
Variable color between 2700K to 6500K
Lamp Type
one four-color COB light strip, twenty-four 3014 red LEDs, and one Luminus SFT70 LED
Lamp Life
240 hr
Water Penetration Rating
IP66
Body Color
Gray
Item
CP Series Industrial Lantern

Description

Meet the most powerful lantern Fenix has ever built. The CP50R work lantern delivers a staggering 5500 lumens of light and throws a beam up to 1476ft (450m). Its unique triangular design resembles a warning sign, making it an asset at high-risk jobsites and roadside emergencies. In addition to its ultra-bright floodlight and spotlight modes (which can be combined for maximum output), it also includes five lighting modes for signaling and increased visibility. With a magnetic base, tripod mount, and 360° rotating handle, this work light throws light exactly where you need it, without tying up your hands. The adjustable floodlight color temperature lets you shift from warm task lighting to crisp white illumination on the fly. It is USB-C rechargeable with dual 6000mAh batteries that keep it running up to 240 hours-it can also be used as a power bank. Built from rugged aluminum alloy with an IP66 rating, the CP50R is a serious lighting tool for people who can’t afford to work in the dark.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.