Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial Multipurpose Flashlight, LED, Lithium Ion, 1800lm, Black

  • Mfr # LD35R

  • Zoro # G016468150


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Special Light Output Mode
Red LED, Blue LED, soft white LED lantern lights
Body Material
Aluminum
Battery Size
18650
Beam Distance
1106 ft
Maximum Lumens Output
1800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LD35R
Zoro #
G016468150
UPC #
-
Country of Origin
China

Dimensions

Battery Size
18650
Length
5.37 in
Width
1.34 in

Details

Special Light Output Mode
Red LED, Blue LED, soft white LED lantern lights
Body Material
Aluminum
Beam Distance
1106 ft
Maximum Lumens Output
1800
Rechargeable
Yes
Body Color
Black
Lighting Modes
15
Water Resistance Rating
IP68
Max Runtime
101.9 hrs
Color Temperature
6500K-8000K

Description

Need a flashlight that can do it all? Then the Fenix LD35R is the light for you. At a glance, it may look like your standard flashlight, but with its three lighting sources, color modes, strobe, glass-breaking tips, and magnetic tail, the LD35R is anything but typical. Starting with the flashlights forward-facing beam, this light puts out a maximum of 1800 lumens up to 1106ft 337m over five lighting modes. The LD35R has two more lights, though-one on each side of the flashlights head. These diffused side lights emit a soft white, lantern-like illumination, plus offer several combinations of red, blue, and flashing modes. Beyond illumination, this flashlight is emergency-ready with glass-breaking tips, strobe, and SOS. With its magnetic tail, it can also be attached to most metal surfaces and go hands-free. The Fenix LD35R is more than just a flashlight; it's a lighting multi-tool ready for anything.


  • White, red, and blue lights serve lighting needs for various occasions.
  • Main and side lights; side lights provide single-sided lighting and dual-sided 360° lighting.
  • Powered by an included 3400mAh battery and compatible with two CR123A batteries.
  • Toggle switch and electronic switch combination for easy and fast operation.
  • Magnetic tail for hands-free use.
  • Stainless steel strike bezel inlaid with ceramic breaking tips.
  • Inner waterproof USB Type-C charging port.
  • Boot-up battery level indication and low-voltage warning.
  • Made of durable A6061-T6 aluminum alloy material.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.