Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Flashlight Holster

  • Mfr # ALP-20

  • Zoro # G016222561


product price: $44.95
/ea

Key Features

Length
4.96 in
For Use With
Compatible with C7, HT30R, HT32, PD36R V2.0, PD36R PRO, PD40R V3.0, TK11R, TK16 V2.0, TK20R V2.0, TK22R, TK30R, WF26R
Color
Black
Width
3.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALP-20
Zoro #
G016222561
UPC #
-
Country of Origin
China

Dimensions

Length
4.96 in
Width
3.78 in

Details

For Use With
Compatible with C7, HT30R, HT32, PD36R V2.0, PD36R PRO, PD40R V3.0, TK11R, TK16 V2.0, TK20R V2.0, TK22R, TK30R, WF26R
Color
Black

Description

Stay prepared with the Fenix ALP-20 Leather Flashlight Holster. Constructed from premium leather, this holster is wet-molded to ensure your flashlight remains in place and the open-top design allows for quick access. Equipped with belt loops for secure attachment, you can always have your flashlight ready for operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.