
Quick Release Bike Mount With GoPro Adapter
Mfr # ALD-10
Zoro # G116222522
product price: $4.95
/eaSold in multiples of 2 for $9.90
Key Features
Includes
ALD-10 Quick Release Mount, GoPro Mount Adapter, and extra mounting bolt. Extra nut not included. Use the nut that comes with your existing GoPro mount.
For Use With
Compatible with All Fenix Bike Lights and most GoPro mounts.
Width
0.94 in
Length
2.64 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALD-10
Zoro #
G116222522
UPC #
-
Country of Origin
China
Dimensions
Width
0.94 in
Length
2.64 in
Height
0.79 in
Details
Includes
ALD-10 Quick Release Mount, GoPro Mount Adapter, and extra mounting bolt. Extra nut not included. Use the nut that comes with your existing GoPro mount.
For Use With
Compatible with All Fenix Bike Lights and most GoPro mounts.
Color
Black
Description
Want to use your existing GoPro mount with your Fenix Bike Light? Then here is the adapter for you. The Fenix ALD-10 allows you to leave your GoPro mount on your handlebars and then switch out the camera to hold your Fenix Bike Light. The GoPro adapter allows for different angles for your light and the quick-release lets you quickly remove your light from the bike without having to remove the mount.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.