Zoro Homepage

Rechargeable Battery, 4000mAh, 21700

  • Mfr # ARB-L21-4000P

  • Zoro # G216222439


product price: $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB-L21-4000P
Zoro #
G216222439
UPC #
-
Country of Origin
China

Description

ARB-L21-4000P is a high-capacity 21700 Li-ion rechargeable battery built for longer runtimes at higher levels. These battery allows a high output flashlight like the LR35R to have its turbo setting of 10000 lumens to maintain its output by maintaining higher voltage for longer periods of a batteries charge. Additional features include a protection circuit in the anode to help prevent short circuits, over charge/discharge and over heating. Pressure relief vents which expel waste gas in the rare case of an internal short circuit preventing an explosion. Battery capacity up to 4000mAh. 500 charging cycles. Important Note: THIS BATTERY IS NOT COMPATIBLE WITH 18650 FLASHLIGHTS OR OLDER STYLE CHARGERS. COMPATIBLE CHARGERS ARE THE ARE-A2, ARE-A4, ARE-D1, ARE-D2, OR ARE-X1 V2.0.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.