Zoro Homepage

Rechargeable Battery, 6000mAh, 21700

  • Mfr # ARB-L21-6000

  • Zoro # G816222440


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARB-L21-6000
Zoro #
G816222440
UPC #
-
Country of Origin
China

Description

The ARB-L21-6000 is a high-capacity 21700 Li-ion rechargeable battery engineered to deliver exceptional power and extended runtimes for your devices. With a massive 6000mAh capacity and a 10A maximum output, this battery ensures your gear stays powered up for longer, even under demanding conditions. Built-in protection circuitry prevents short circuits, overcharging, and overheating, while pressure relief vents ensure added safety. Even after 500 charge cycles, this robust battery maintains 75% of its original capacity.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.