Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable Flashlight, Black 1600 lm

  • Mfr # PD36R V2.0

  • Zoro # G300716073


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
Holster, Lanyard, Rubber Switch Boot, O-Ring
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD36R V2.0
Zoro #
G300716073
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Flashlight Battery Size
L21-5000-21700
Battery Size
21700
Length
5.4 in
Body Dia.
1 in
Body Diameter
1 in
Overall Length
5 3/8 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Rechargeable Flashlight
Number of Batteries
1
Body Color
Black
Rechargeable
Rechargeable
Includes
Holster, Lanyard, Rubber Switch Boot, O-Ring
Body Material
Aluminum
Flashlight Beam Type
Spot
Flashlight Battery Type
Lithium-Ion
Weight with Batteries
4.2 oz
Lamp Life
50,000 hr
Switch Type
Tactical Tail Plus Side Switch
Peak Beam Intensity
19,977 cd
Beam Distance
283/ 197/ 128/ 82/35m
Batteries Included
Yes
Drop Rating
1 m
Replacement Lamp
No
Battery Burn Time
5.81/ 26 hr
Standards
ANSI/NEMA FL 1
Charging Time
4 hr
Safety Rated
Not Safety Rated
Water Penetration Rating
IP68
Lighting Technology
LED
Features
Hard-Anodized Anti-Abrasive Finish, Low-Voltage Warning, Reverse Polarity Protection
Flashlight Body Material
Aluminum
Special Light Output Mode
Strobe
Lens Material
Glass
Lumens
1600/ 800/ 350/ 150/ 30 Im
Run Time on High Setting
5.81 hr
Special Features
Battery Indicator Light
Maximum Lumens Output
1600 lm
Light Output Modes
Eco, High, Low, Medium, Strobe, Turbo
Charger Included
Yes
IP Rating
IP68
Battery Chemistry
Lithium Ion
Application
Industrial
Power Source
Battery
Switch Location
Tail
Brightness Levels
30 lm, 150 lm, 350 lm, 800 lm, 1,600 lm
Includes Charger
No
Includes Secondary Light
No
Series
PD
Maximum Beam Distance
282.9 m
Beam Pattern
Spot
Special Operating Modes
Strobe
Intrinsically Safe
No
Beam Color
White
Mount Type
Clip
Charger Style Included
USB Type C Cord
Number of Light Output Modes
5
Beam Focus
Fixed
Beam Distance Levels
35 m, 82 m, 128 m, 197 m, 283 m
Maximum Brightness
1,700 lm
Hazardous Location Specification
Not Rated
Beam Intensity Levels
309 cd, 1,681 cd, 4,101 cd, 9,636 cd, 19,977 cd
Run Time Levels
2.833 hr, 5.816 hr, 8.4 hr, 26 hr, 115 hr
Includes Batteries
Yes
Run Time at Maximum Brightness
170 min
Resistance Properties
Dustproof, Waterproof
Maximum Run Time
115 hr

Description

Rechargeable Flashlight, Battery Chemistry Lithium Ion, Battery Size 21700, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Spot, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 5, Maximum Beam Distance 282.9 m, Maximum Brightness 1,700 lm, Run Time at Maximum Brightness 170 min, Weight with Batteries 4.2 oz, Charger Style Included USB Type C Cord, Includes Charger No, Beam Color White, Beam Focus Fixed

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.